NJ 2220 ECP/C3

COMPARE

NJ 2220 ECP/C3

Description
NJ 2220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2220 ECP/C3

BDI # 1420470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566710
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
748S-2

COMPARE

748S-2

Description
748S-20014 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1.838" WID

TIMKEN

Part # 748S-20014

BDI # 1350845

Features

Component: Cone
Width - Millimeter: 46.685
Inch - Metric: Inch
Bore - Millimeter: 76.2
Bore - Inch: 3

Global Part Number GPN: 647365
Precision Class: Standard
Width - Inch: 1.838
Basic Number: 748S

Price Inventory : Available to order
Loading Price
QTY