47Q25H21

COMPARE

47Q25H21

Description
47Q25H21 TIGEAR-2 REDUCER ; HOLLOW SIZES 35-47

DODGE

Part # 47Q25H21

BDI # 281599

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 120.65
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 349927
Mounting Method: Direct Mounted
Overall Length - Inch: 15.7

Price Inventory : Available to order
Loading Price
QTY
TXT525AT FLANGE MOUNT REDCR

COMPARE

TXT525AT FLANGE MOUNT REDCR

Description
TXT525AT FLANGE MOUNT REDCR

DODGE

Part # 245345

BDI # 271182

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Flange Mounted | With Mounting Pads
Mounting Method: Flange Mounted
Overall Length - Inch: 13.96

Price Inventory : Available to order
Loading Price
QTY
35Q25L18

COMPARE

35Q25L18

Description
35Q25L18 TIGEAR-2 REDUCER ; SOLID SIZES 35-47

DODGE

Part # 35Q25L18

BDI # 276741

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349373
Mounting Method: Direct Mounted
Overall Length - Inch: 12.16

Price Inventory : Available to order
Loading Price
QTY