80BS22 1

COMPARE

80BS22 1

Description
80BS22 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS22 1

BDI # 624706

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 7.027
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.555
Other Features: With 2 Set Screw
Global Part Number GPN: 33332
Pitch Diameter - Millimeter: 178.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
6022 2 7/16

COMPARE

6022 2 7/16

Description
6022 2 7/16 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 6022 2 7/16

BDI # 623733

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8MX-22S-21

COMPARE

8MX-22S-21

Description
8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182022

BDI # 1117357

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY