QC721-15-KZT-B5-GX1-TG
Description
QC721-15KZT-B5-GX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE
Part # QC721-15-KZT-B5-GX1-TG
BDI # 21503848
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76
QC721-15-KZT-B5-JX1-TG
Description
QC721-15KZT-B5-JX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE
Part # QC721-15-KZT-B5-JX1-TG
BDI # 21503850
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76
QC732-15KEZT-B9-J1-DTG
Description
QC732-15KEZT-B9-J1-DTG
Part # QC732-15KEZT-B9-J1-DTG
BDI # 21577887
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
QC732-15-KEZT-B9-G1-DTG
Description
QC732-15KEZT-B9-G1-DTG
Part # QC732-15KEZT-B9-G1-DTG
BDI # 21504382
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07