QC721-15-KZT-B5-JX1-TG
Description
QC721-15KZT-B5-JX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE
Part # QC721-15-KZT-B5-JX1-TG
BDI # 21503850
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76
QC721-10-KZT-B5-JX1-TG
Description
QC721-10KZT-B5-JX1-TG SPEED REDUCER ; WORM 10:1 SGL RIGHT ANGLE
Part # QC721-10-KZT-B5-JX1-TG
BDI # 21503844
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76
QC721-7.5KZT-B5-JX1-TG
Description
QC721-7.5KZT-B5-JX1-TG SPEED REDUCER ; 7.5:1 2.06" SHAFT CENTERS 56C FRAME
Part # QC721-7.5KZT-B5-JX1-TG
BDI # 21544593
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76