1010G20/52 SLEEVE
Description
1010G20/52 SLEEVE ; 744990 4-9/16" OD GEAR COUPLING STEEL
Part # 4400163
BDI # 18104371
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
40R STD FLEX ELEMNT WRAPFLEX 0789010
Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; ELEMENT ASSY W/FAST
Part # 4500026
BDI # 18483849
Features
Component:
Element Assembly
Width - Millimeter:
54.61
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
2.15