Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Features
Component:
Spacer Element
Width - Millimeter:
145.288
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.24
Outside Diameter - Millimeter:
107.696
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
5.72
6014VVC3
Description
6014VVC3 DEEP GROOVE BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 6014VVC3
BDI # 1186205
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5758
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
50BS18HT 1 1/8
Description
50BS18HT 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1-1/8" BORE
Part # 50BS18HT 1 1/8
BDI # 621367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33464
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore