VEM3709T

COMPARE

VEM3709T

Description
VEM3709T GENERAL PURPOSE AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 213TC 3646M TEFC

BALDOR-RELIANCE

Part # VEM3709T

BDI # 21433343

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 18.56
Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY