NS8500-17T 1-1/2IN SQ
Description
NS8500-17T 1-1/2IN SQ SPROCKET ; 614-175-2 MOLDED SPLIT
Part # 9121123
BDI # 19435344
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
60BS17 1-11/16
Description
60BS17 1-11/16 SPROCKET ; 1-11/16IN BORE 17 TEETH 60 CHAIN NO
Part # 60BS17 1-11/16
BDI # 22370338
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore