4CH2202

COMPARE

4CH2202

Description
4CH2202 BEARING HANGER ; 4" X 1" STY 220 FRAME

MARTIN SPROCKET & GR

Part # 4CH2202

BDI # 619390

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Mounting Flange to Center of Bearing - Inch: 4
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 101.6

Series: 220
Inch - Metric: Inch
Length - Millimeter: 184.15
Other Features: 4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch: 7.25

Price Inventory : Available to order
Loading Price
QTY