Page 1 of 3

Next

Compare
L100 1 1/4X1/8 KW

COMPARE

L100 1 1/4X1/8 KW

Description
L100 1 1/4X1/8 KW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-1"-1/4X1/8KW

BDI # 21444535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
1 1/4 RIBBED RIGID CPLG

COMPARE

1 1/4 RIBBED RIGID CPLG

Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD

DODGE

Part # 009003

BDI # 239500

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50.013
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 HUB 7/8 3/16X3/32 KW

COMPARE

L100 HUB 7/8 3/16X3/32 KW

Description
L100 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-7/8-3/16X3/32KW

BDI # 21444525

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL100 1-3/8 5/16X5/32 KW

COMPARE

AL100 1-3/8 5/16X5/32 KW

Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL100-HUB-1-3/8-5/16X5/32KW

BDI # 593176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 34.798
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 61.214
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY