Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563388
Mounting Method:
Set Screw
6207 2ZNRJEM
Description
6207 2ZNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 17MM WD
Part # 6207 2ZNRJEM
BDI # 1267755
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6305 NRJEM
Description
6305 NRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMX62MMX17MM
Part # 6305 NRJEM
BDI # 21988093
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257944
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2689
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes