2MM210WICRDUL
Description
2MM210WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 50MM BORE 90MM OD
Part # 2MM210WICRDUL
BDI # 1333693
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7004CTRDULP4Y
Description
7004CTRDULP4Y PRECISION AC BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 7004CTRDULP4Y
BDI # 22998009
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3MM9303WICRDUM
Description
3MM9303WICRDUM PRECISION BALL BEARING
Part # 3MM9303WICRDUM
BDI # 23946976
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
B71911-E-T-P4S-DUL
Description
B71911-E-T-P4S-DUL SPINDLE BEARING ; 55MM BORE 80MM OD 26MM WD SR AC OPEN
Part # B71911-E-T-P4S-DUL
BDI # 1155050
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7210-C-T-P4S-DUL
Description
B7210-C-T-P4S-DUL SPINDLE BEARING ; 50MM BORE 90MM OD 40MM WD SR AC OPEN
Part # B7210-C-T-P4S-DUL
BDI # 1155136
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring