Page 1 of 2

Next

Compare
LR5201-2HRS-TVH-XL

COMPARE

LR5201-2HRS-TVH-XL

Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER

INA

Part # LR5201-2HRS-TVH-XL

BDI # 1411854

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Lip Seal
Global Part Number GPN: 239645

Price Inventory : In stock
Loading Price
QTY
NUKRE35

COMPARE

NUKRE35

Description
NUKRE35 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 1.378IN RLR DIA

INA

Part # NUKRE35-A

BDI # 1175904

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239957

Price Inventory : Available to order
Loading Price
QTY
NATR15-PP

COMPARE

NATR15-PP

Description
NATR15-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA

INA

Part # NATR15-PP-A

BDI # 1412386

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239727

Price Inventory : Available to order
Loading Price
QTY
NUKR35-A

COMPARE

NUKR35-A

Description
NUKR35-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM RLR DIA

INA

Part # NUKR35-A

BDI # 1175889

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239949

Price Inventory : Available to order
Loading Price
QTY
KRV35-PP-X

COMPARE

KRV35-PP-X

Description
KRV35-PP-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE 35MM X 16MM X 52MM DBL

INA

Part # KRV35-X-PP-A

BDI # 1174967

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240057

Price Inventory : Available to order
Loading Price
QTY