ECP4403T

COMPARE

ECP4403T

Description
ECP4403T SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # ECP4403T

BDI # 126704

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4403T-4

COMPARE

ECP4403T-4

Description
ECP4403T-4 SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # ECP4403T-4

BDI # 126528

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY