Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Global Part Number GPN:
30239
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
D140C35
Description
D140C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C35
BDI # 607449
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Duplex Type
Global Part Number GPN:
36446
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
D100C35
Description
D100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C35
BDI # 607310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
36438
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
QD Bushing
Global Part Number GPN:
30422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30410
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed