Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
30421
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140CTB45
Description
140CTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140CTB45
BDI # 615598
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31987
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
31237
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
162.306
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Other Features:
QD Bushing
Global Part Number GPN:
30473
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed