Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Triplex Type
Global Part Number GPN:
30791
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Global Part Number GPN:
36176
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
D80B21H
Description
D80B21H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B21H
BDI # 608112
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Duplex Type
Global Part Number GPN:
30694
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
W4014M65-MPB
Description
W4014M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M65-MPB
BDI # 613035
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577952
Pitch Diameter - Millimeter:
178.25
D100B18
Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B18
BDI # 607299
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
30486
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore