FA 2S SLEEVE WITH SEAL
Description
FA 2S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA 2S SLEEVE WITH SEAL
BDI # 597664
Features
Component:
Sleeve Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Double Engagement | Flanged | 5000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
39000In-Lbs
Width - Inch:
5