QS 1 1/2 L 36

COMPARE

QS 1 1/2 L 36

Description
QS 1 1/2 L 36 QUICK SHAFT ; 1-1/2" DIA 36" L CS CLASS L 60 CASE

THOMSON

Part # QS 1 1/2 L 36

BDI # 842831

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 36
Length Type: Cut to Length

Price Inventory : Available to order
Loading Price
QTY
QS 1 1/4 L 24

COMPARE

QS 1 1/4 L 24

Description
QS 1 1/4 L 24 QUICK SHAFT ; 1-1/4" DIA 24" L CS CLASS L 60 CASE

THOMSON

Part # QS 1 1/4 L 24

BDI # 842844

Features

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 24
Length Type: Cut to Length

Price Inventory : Available to order
Loading Price
QTY