ECP4111T
Description
ECP4111T SEVERE DUTY MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
Part # ECP4111T
BDI # 126674
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4111T
Description
EM4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1072M TEFC F1
Part # EM4111T
BDI # 127430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP44206TR-4
Description
ECP44206TR-4 SEVERE DUTY MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
Part # ECP44206TR-4
BDI # 126718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4403T
Description
ECP4403T SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC
Part # ECP4403T
BDI # 126704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4117T-4
Description
ECP4117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 1264M TEFC F1
Part # ECP4117T-4
BDI # 126684
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted