80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # 80Q17H
BDI # 625290
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571791
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
100SF17H
Description
100SF17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR SF BUSHING
Part # 100SF17H
BDI # 614414
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
QD Bushing
Global Part Number GPN:
31197
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
60SDS17
Description
60SDS17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR SDS BUSHING
Part # 60SDS17
BDI # 623623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31050
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
120E17H
Description
120E17H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 17T B-HUB ONE SIDE
Part # 120E17H
BDI # 615131
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Global Part Number GPN:
31216
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
80BTB17H
Description
80BTB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2012 BUSHING
Part # 80BTB17H
BDI # 625146
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32230
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed