2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
P112-14MGT-55
Description
P112-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 112T 2.165" BELT W
Part # 77115112
BDI # 1125439
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
55
80SF54
Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING
Part # 80SF54
BDI # 625371
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
QD Bushing
Global Part Number GPN:
31135
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
4 5V 1600 E
Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED
Part # 4 5V 1600 E
BDI # 619324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580591
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4