Features
Component:
Element
Width - Millimeter:
160.274
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
Width - Inch:
6.31
1120T10 COVER/GRID ASSY
Description
1120T10 COVER AND GRID ASSY ; 0776211
Part # 4300535
BDI # 18106531
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.54