Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
22320 EK/C3
Description
22320 EK/C3 SPHR ROLLER BRG ; 100MM BORE 215MM OD 73MM WID
Part # 22320 EK/C3
BDI # 1416132
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH923649-2
Description
HH923649-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 4" BORE 2-7/8" WID
Part # HH923649-20024
BDI # 1357775
Features
Component:
Cone
Width - Millimeter:
73.025
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
Heavy Duty
Global Part Number GPN:
645675
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
HH923649
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
27.5 Degree
Global Part Number GPN:
257958
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)