PX120 TL 3020

COMPARE

PX120 TL 3020

Description
PX120 TL 3020 COUPLING HUB ; 10.88" OD HUB 2" LTB

DODGE

Part # 010608

BDI # 239716

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 10.88

Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 12605In-Lbs

Price Inventory : Available to order
Loading Price
QTY