2 B 50 SDS
Description
2 B 50 SDS V-BELT SHEAVE ; 2 GROOVES 5.35" OD BUSHED
Part # 2 B 50 SDS
BDI # 616454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580323
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
60BTB19H
Description
60BTB19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR 1610 BUSHING
Part # 60BTB19H
BDI # 623412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32181
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed