TA6307H40 TA TPR BU REDCR

COMPARE

TA6307H40 TA TPR BU REDCR

Description
TA6307H40 TA TAPER BUSH REDUCER

DODGE

Part # 906000

BDI # 296003

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 43.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 232.918
Nominal Center Distance - Inch: 9.17
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY