6311TBR12P4

COMPARE

6311TBR12P4

Description
6311TBR12P4 PRECISION DEEP GRV BALL BRG ; 55MM BORE 120MM OD 29MM W 1-ROW

RHP BEARING

Part # 6311TBR12P4

BDI # 1186829

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
6217TCG12P4

COMPARE

6217TCG12P4

Description
6217TCG12P4 PRECISION DEEP GRV BALL BRG ; 85MM BORE 150MM OD 28MM W 1-ROW

NSK

Part # 6217TCG12P4

BDI # 17757884

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY