CFH 1 1/8 SB
Description
CFH 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110512000
BDI # 347135
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22559
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Caged
Global Part Number GPN:
238259
BCR-1-1/8-XBC
Description
BCR-1-1/8-XBC BUSHING CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # BCR-1-1/8-XBC
BDI # 841814
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Self Lubricating
Global Part Number GPN:
590285
HR-1-1/8-XC
Description
HR-1-1/8-XC NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-1-1/8-XC
BDI # 840959
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589609
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239391