LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
NART15VUUR
Description
NART15VUUR CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
Part # NART15VUUR
BDI # 515864
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238615
CF16BUU
Description
CF16BUU CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH
Part # CF16BUU
BDI # 1402846
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Caged
Global Part Number GPN:
590581
LR6002-2RS
Description
LR6002-2RS YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Part # LR6002-2RS-HLC
BDI # 19264987
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
LFR5201-12-2RS-RB
Description
LFR5201-12-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5201-12-2RS-RB
BDI # 20075533
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Contact Lip Seals | Corrosion-Resistant | Rustproof Design | With Inner Ring
Rolling Element:
Ball Bearing - Double Row