X459;048A11T581
Description
048A11T581 CONDENSER FAN MOTOR ; 3/4HP 1075RPM TENV 48Y 1/60/460V
Part # X459
BDI # 22325635
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.1 Ampere | 6 Poles
Mounting Method:
Extended Stud | Round Frame
X458;048A11T580
Description
048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH
Part # X458
BDI # 21537257
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.4 Ampere | 6 Poles
Mounting Method:
Round Frame | Thru Bolt
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.103
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.016
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
1.6HP
Mounting Method:
Rigid
05H139X398G1
Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M
Part # 05H139X398G1
BDI # 21528768
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.787
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.99
Overall Length - Inch:
17.09
Base to Center of Shaft - Millimeter:
89.916
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
36R604N176G1
Description
36R604N176G1 MULTI PHASE AC MOTOR ; 2.2KW 1755RPM 3PH 60HZ D100LZ
Part # 36R604N176G1
BDI # 21545293
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.984
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24.994
Overall Length - Inch:
16.36
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid