Y557;145THTN6060
Description
145THTN6060 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/575V
Part # Y557
BDI # 22327871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
Y987;145THTN8043
Description
145THTN8043 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y987
BDI # 22327877
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
Y283;143THTR15535
Description
143THTR15535 INVERTER DUTY MOTOR ; 1HP 1800RPM TENV 143TC 3/60/230/460V
Part # Y283
BDI # 22327526
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Bolt-On
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
33-2030Z118
Description
33-2030Z118 DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2030Z118
BDI # 20104143
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face