Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385215
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2289
Belt Style:
V-Belt
Belt Outside Length - Inch:
90
Belt Series:
B | 17X
Belt Width - Inch:
0.625
W203PP
Description
W203PP DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 17.475MM WD
Part # PW203PP Z22-P FS50000
BDI # 1374849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269393
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Other Features:
Brushes Easily
Container Type:
Aerosol Can
Texture:
Aerosol
Color:
Brown
Product Name:
Anti-Seize
Product Type:
Copper Grade
CEWDM3714T
Description
CEWDM3714T WASHDOWN DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 215TC 3752M TEFC F
Part # CEWDM3714T
BDI # 125985
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted