Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
175.412
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521045
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
3 HSB X 0.875 STL OMEGA 7300245
Description
3 HSB X 0.875 STL OMEGA 7300245 ; HUB
Part # 9648832
BDI # 18140119
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
3 HSB X 1.375 STL OMEGA 7300265
Description
3 HSB X 1.375 STL OMEGA 7300265 ; HUB
Part # 9648836
BDI # 18140116
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
E3 HSU ELEMENT OMEGA 7300010HSU
Description
E3 HSU ELEMENT OMEGA 7300010HSU
Part # 9650056
BDI # 18143081
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type:
Elastomeric Coupling
Torque:
365In-Lbs
Width - Inch:
0
6.000C7/14 X 4-15/16 SPEC
Description
6.000C7/14 X 4-15/16 FORD SPEC SPROCKET ; #6 CHAIN 4-15/16" BORE
Part # 6.000C7/14 X 4-15/16 SPEC
BDI # 24106835