308B
Description
308B AIR STRAIGHT DIE GRINDER ; 1/4IN NPT 3/8IN HOSE 6.85IN L 25000RPM
Part # 48488332
BDI # 18003021
3306BTNC3
Description
3306BTNC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306BTNC3
BDI # 17757726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
TA01374
Description
TA01374 GROUND THREAD HAND TAP ; 7/16-20 NF BOTTOMING HSS
Part # TA01374
BDI # 18469671