L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
SCE248
Description
SCE248 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 1-1/2" BORE 1-7/8" OD
Part # SCE248
BDI # 18314074
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591604
Self Aligning:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
4T-07196
Description
4T-07196 TAPERED RLR BRG CUP ; SGL 1.9687"X0.375" STL
Part # 07196
BDI # 17142264
Features
Component:
Cup
Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.375
Basic Number:
7196
5875VMF53
Description
5875VMF53 BALL BEARING ; POR 3/4X2X21/8" FLANGE OD
Part # 5875VMF53
BDI # 20298393
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Unground | Flanged Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium