6217TCG12P4
Description
6217TCG12P4 PRECISION DEEP GRV BALL BRG ; 85MM BORE 150MM OD 28MM W 1-ROW
Part # 6217TCG12P4
BDI # 17757884
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable