592A-2
Description
592A-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 592A-20024
BDI # 1347313
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Global Part Number GPN:
646376
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
592A
600 HUB 1-7/8X1/2
Description
600 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60012816
BDI # 601961
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling