Features
Height - Millimeter:
80
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
144
Height - Inch:
3.15
Bore 2 - Inch:
5.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
Features
Component:
Vertical Split Cover
Width - Millimeter:
50.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.688
Outside Diameter - Millimeter:
246.075
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
1.969
PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
22226EAKE4C3
Description
22226EAKE4C3 SPHERICAL ROLLER BRG ; 130MM BOREX230MM ODX64MM W
Part # 22226EAKE4C3
BDI # 1184116
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
67720-2
Description
67720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 1-1/2" WD
Part # 67720-20024
BDI # 1349184
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Global Part Number GPN:
646895
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720