2 B 66 SDS
Description
2 B 66 SDS V-BELT SHEAVE ; 2 GROOVES 6.95" OD BUSHED
Part # 2 B 66 SDS
BDI # 616470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581152
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
3 3V 335 SH
Description
3 3V 335 SH V-BELT SHEAVE ; 3 GROOVES 3.35" OD BUSHED
Part # 3 3V 335 SH
BDI # 618286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580389
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3 B 50 TB
Description
3 B 50 TB V-BELT SHEAVE ; 3GR B 5" PD BORE FOR 1610 TAPERLOCK
Part # 3 B 50 TB
BDI # 618183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581546
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
3
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
26L100 SH
Description
26L100 SH SYNCHRONOUS BELT PULLEY ; 26 TEETH 3/8" PITCH X 1" BELT WD
Part # 26L100 SH
BDI # 618004
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
84.938
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573688
Pitch Diameter - Millimeter:
78.83