Page 1 of 2

Next

Compare
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BRG ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22228CDKE4

COMPARE

22228CDKE4

Description
22228CDKE4 SPHERICAL ROLLER BRG ; 140MM BOREX250MM ODX68MM W

NSK

Part # 22228CDKE4

BDI # 1184122

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
51140 M

COMPARE

51140 M

Description
51140 M THRUST BALL BRG ; 200MM BORE 1 203MM BORE 2 250MM OD SD

SKF

Part # 51140 M

BDI # 1417641

Features

Height - Millimeter: 37
Bore 1 - Inch: 7.874
Bore 2 - Millimeter: 203
Height - Inch: 1.457
Bore 2 - Inch: 7.992

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Other Features: Single Row | Roller Guided
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
JM736110-2

COMPARE

JM736110-2

Description
JM736110-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 250MM OD 37MM WD

TIMKEN

Part # JM736110-N0000

BDI # 1360950

Features

Component: Cup
Width - Millimeter: 37
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Outside Diameter - Millimeter: 250

Other Features: Medium Duty
Global Part Number GPN: 647963
Precision Class: Standard
Width - Inch: 1.457
Basic Number: JM736110

Price Inventory : Available to order
Loading Price
QTY
22230CAME4C3

COMPARE

22230CAME4C3

Description
22230CAME4C3 SPHERICAL ROLLER BRG ; 150MM BOREX270MM ODX73MM W

NSK

Part # 22230CAME4C3

BDI # 1184127

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY