Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7215-B-XL-MP-UA
Description
7215-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 75MM X 130MM
Part # 7215-B-XL-MP-UA
BDI # 1151799
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235506
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7314-B-XL-MP-UA
Description
7314-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 70MM X 150MM
Part # 7314-B-XL-MP-UA
BDI # 1152141
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235638
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3314JC3
Description
3314JC3 ANGULAR CONTACT BALL BRG ; 70MM BOREX150MM ODX63.5MM W 2-ROW
Part # 3314JC3
BDI # 1185738
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256551
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6217 TC/C782
Description
6217 TC/C782 DEEP GROOVE BALL BRG ; NON-RETURNABLE ABEC-5 PRECISION
Part # 6217 TC/C782
BDI # 18296365
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable