6000RS
Description
6000-RS DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD
Part # 6000-RS
BDI # 1347583
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
202SZZST
Description
202SZZST DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MM BORE 35MM OD 11MM WD
Part # MRC.202SZZST
BDI # 662166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Stainless Steel Ring and Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261631
Cage Material:
Stainless Steel
Internal Special Features:
No
Snap Ring:
No
361200 R
Description
361200 R TRACK ROLLER BRG ; 10MM IDX32MM ODX9MM WD SGL ROW
Part # 361200 R
BDI # 1421889
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged
Rolling Element:
Ball Bearing
305801 C-2Z
Description
305801 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 305801 C-2Z
BDI # 1422007
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
Features
Height - Millimeter:
11.506
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.453
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.422
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing