Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573398
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Rough Bore
SW110 SPIDER WITH RING, 685144 24671
Description
SW110 SPIDER WITH RING COUPLING ELEMENT
Part # SW110-SPIDER W/RING
BDI # 593601
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.87
Outside Diameter - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs