HMK624
Description
HMK624 MITER GEAR ; 1-1/4" BORE 4" PITCH DIA 6 DP PITCH
Part # HMK624
BDI # 608957
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666328
Pressure Angle:
20 Degree