40B16
Description
40B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 40B16
BDI # 620168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36145
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
BK25 5/8
Description
BK25 5/8 V-BELT SHEAVE ; 1 GROOVE 4L/A/5L/B BELT 2.5" OD
Part # BK25 5/8
BDI # 605892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
15.875
Other Features:
Solid Style
Global Part Number GPN:
582177
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BK50 3/4
Description
BK50 3/4 V-BELT SHEAVE ; 3/4" BORE 1 GROOVES 4-3/4" OD FB
Part # BK50 3/4
BDI # 605980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
19.05
Other Features:
Web Style
Global Part Number GPN:
582258
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
5310
Description
5310 ANGULAR CONTACT BALL BEARING ; 50MM BORE 110MM OD 44.4MM WD DR OPEN
Part # 5310BNLS
BDI # 664668
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256798
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7313-B-XL-JP-UA
Description
7313-B-XL-JP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE
Part # 7313-B-XL-JP-UA
BDI # 1152122
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)