7513 / 0.75X1.375X0.25 CRWA1 R
Description
CRSEAL 7513 / 0.75X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 7513
BDI # 1242185
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187244
39934 / 4X4.999X0.438 CRWHA1 R
Description
CRSEAL 39934 / 4X4.999X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 39934
BDI # 1244295
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185933
24875 / 2.5X3.125X0.25 HM21 R
Description
CRSEAL 24875 / 2.5X3.125X0.25 HM21 R ; SGL LIP SEAL
Part # 24875
BDI # 1248638
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604798
37533 / 3.75X4.999X0.438 CRWHA1 R
Description
CRSEAL 37533 / 3.75X4.999X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 37533
BDI # 1244234
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185774
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore