Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
383185
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
4318
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
170
Belt Series:
5VX
Belt Width - Inch:
0.625
J50 RIV 10 FT CH
Description
J50 RIV 10 FT CH ROLLER CHAIN ; 5/8"PITCH 1 STRAND 10FT/BOX
Part # 1293513
BDI # 328367
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
119469.00
Description
119469.00 WASHDOWN MOTOR ; 1.5HP 1750RPM 56C TEFC 230/460V
Part # 119469.00
BDI # 21515481
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.37
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
C-Face
23138 CCK/W33
Description
23138 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23138 CCK/W33
BDI # 1421581
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing