6200DDU
Description
6200DDU DEEP GROOVE BALL BEARING ; 10MM ID S 30MMX9MM SR 2 SEAL 1-ROW
Part # 6200DDU
BDI # 1412851
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Housing Bore - Millimeter:
76.098
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199691
BRAKE WASH CLEANER 20OZ
Description
BRAKE WASH CLEANER 20OZ ; POR BRAKE PARTCLEAN DEGREASER
Part # 28711C
BDI # 18622361
Features
Other Features:
Flammable | Corrosive
Product Name And Type:
Specialty Purpose Brake Cleaner
Container Type:
Aerosol Can
Typical Use:
Industrial
Texture:
Gas
Color:
Clear